Foam Strip, Open Cell, 3/4 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSA-MCP-9

  • Zoro # G7273307


product price: $14.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
10 ft
Width
3/4 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-9
Zoro #
G7273307
UPC #
193005157197
Country of Origin
United States

Dimensions

Length
10 ft
Width
3/4 in
Thickness
3/16 in
Thickness - Foam
3/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Width - Foam
3/4 in
Length - Foam
10 ft

Details

Item
Polyurethane Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Backing Type
Adhesive
Material - Foam
Microcellular Polyurethane
Backing Type - Foam
Adhesive
Standards
UL 94 HB
Color - Foam
Black
Density
10 lb/cu ft
Item - Foam
Foam Strip
Cell Type - Foam
Open Cell
Thickness Tolerance
+/-0.03 in
Tensile Strength
40 psi
Chemical Resistance
Fair
Material Skin
None
Weather Resistance
Fair
Water Resistance
Good
Firmness
Soft (5 to 8 psi)
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-40 Degrees F
Flexibility
Good
Number of Adhesive Sides
1
Texture
Smooth
Oil Resistance
Fair
Maximum Temperature
180 Degrees F
Firmness @ 25% Deflection
6 psi
Grade
Deformation-Resistant
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Deformation-Resistant, Length 120 in, Width 3/4 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.