Shop ZORO SELECT

Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSA-CESR-217
  • Zoro # G3310267

product price: 
$
26.95
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-217
Zoro #
G3310267
UPC #
193005041021
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Semi-Closed Cell
Tensile Strength (PSI)
10 psi
Temp. Range (F)
-70 Degrees to 250 Degrees F
Cell Type - Foam
Semi-Closed Cell
Color - Foam
Black
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
1
Backing Type - Foam
Adhesive
Density
6 lb/cu ft
Item - Foam
Foam Strip
Tensile Strength
10 psi
Material - Foam
EPDM
Minimum Temperature
-70 Degrees F
Texture
Textured
Material Skin
None
Oil Resistance
Poor
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Flexibility
Excellent
Weather Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Grade
Standard
Abrasion Resistance
Fair
Firmness @ 25% Deflection
1 psi
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
120 in
Width
1 in
Thickness
3/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Thickness - Foam
3/16 in
Width - Foam
1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.