Shop ZORO SELECT

Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSA-CBPSR-204
  • Zoro # G3308690

product price: 
$
14.39
/ea

Key Features

Color
Black
Material
Buna-N/PVC
Length
120 in
Width
1/2 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CBPSR-204
Zoro #
G3308690
UPC #
193005038601
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Buna-N/PVC
Shape
Strip
Cell Type
Semi-Closed Cell
Item - Foam
Foam Strip
Cell Type - Foam
Semi-Closed Cell
Backing Type - Foam
Adhesive
Color - Foam
Black
Tensile Strength
25 psi
Material - Foam
Buna-N/PVC
Backing Type
Adhesive
Density
5.5 lb/cu ft
Tensile Strength (PSI)
25
Firmness @ 25% Deflection (PSI)
0.4
Temp. Range (F)
-40 Degrees to 200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Maximum Temperature
200 Degrees F
Material Skin
None
Flexibility
Excellent
Water Resistance
Good
Firmness @ 25% Deflection
0.4 psi
Abrasion Resistance
Fair
Texture
Textured
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Good
Chemical Resistance
Good
Oil Resistance
Good
Grade
Standard
Minimum Temperature
-40 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N/PVC
Wire Color
Black
Traction Material
Buna-N/PVC

Dimensions

Length
120 in
Width
1/2 in
Thickness
3/16 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Thickness - Foam
3/16 in
Length Tolerance
+/-1 in
Width - Foam
1/2 in

Description

Foam Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products