Shop ZORO SELECT

Foam Roll, Water-Resistant Closed Cell, 38 in W, 52 in L, 3/8 in Thick, Black

  • Mfr # CCH59-3/838X52
  • Zoro # G7147734

product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Epichlorohydrin
Length
52 in
Width
3 5/32 ft
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCH59-3/838X52
Zoro #
G7147734
UPC #
-
Country of Origin
Korea, Republic of
Item
Foam Roll
Color
Black
Material
Epichlorohydrin
Shape
Roll
Cell Type
Closed Cell
Color - Foam
Black
Max. Temp. (F)
275 Degrees F
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056/2B2/SBE42/II
Min. Temp. (F)
-70
Durometer
30-50 (Shore 00)
Application
Gasket, Seal, Cushion
Backing Type - Foam
Plain
Backing Type
Plain
Item - Foam
Foam Roll
Tensile Strength (PSI)
50 psi
Finish
Textured
Material - Foam
Hydrin
Elongation
200%
Type
Closed Cell
Density
7.5 lb/cu ft
Thickness Tolerance
+/-0.046875 in
Tensile Strength
50 psi
Texture
Smooth
Abrasion Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Compression Set
25 %
Firmness
Soft (5 to 8 psi)
Firmness @ 25% Deflection
7 psi
Grade
Flame-Resistant
Chemical Resistance
Excellent
Weather Resistance
Excellent
Material Skin
None
Number of Adhesive Sides
0
Minimum Temperature
-40 Degrees F
Maximum Temperature
300 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
Epichlorohydrin
Wire Color
Black
Traction Material
Epichlorohydrin

Dimensions

Length
52 in
Width
3 5/32 ft
Thickness
3/8 in
Length - Foam
52 in
Thickness - Foam
3/8 in
Width - Foam
38 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Description

Foam Roll, Material Epichlorohydrin, Shape Roll, Grade Flame-Resistant, Length 52 in, Width 3 5/32 ft, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 7.5 lb/cu ft, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.