Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 36 in L, 1/2 in Thick, Red

  • Mfr # ZUSA731AMFS-22

  • Zoro # G7270979


product price:  $53.15
/ea

Key Features

Color
Red
Material
Silicone
Length
36 in
Width
1 1/2 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA731AMFS-22
Zoro #
G7270979
UPC #
193005181871
Country of Origin
United States

Dimensions

Length
36 in
Width
1 1/2 in
Thickness
1/2 in
Length - Foam
36 in
Length Tolerance
+2.00/-0.500 in
Width - Foam
1 1/2 in
Width Tolerance
+/-0.063 in
Thickness - Foam
1/2 in

Details

Item
Silicone Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2D3
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Adhesive
Density
42 lb/cu ft
Thickness Tolerance
+/-0.06 in
Backing Type
Adhesive
Item - Foam
Foam Strip
Material - Foam
Silicone
Color - Foam
Red
Tensile Strength
100 psi
Compression Set
29 %
Flexibility
Fair
Water Resistance
Good
Texture
Textured
Adhesive Type
Acrylic
Oil Resistance
Fair
Firmness
Medium (9 to 13 psi)
Grade
Standard
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Number of Adhesive Sides
1
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Chemical Resistance
Good
Material Skin
None
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Firmness @ 25% Deflection
10 psi

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 36 in, Width 1 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products