Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-F-21

  • Zoro # G7270568


product price:  $57.79
/ea

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
1 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-F-21
Zoro #
G7270568
UPC #
193005243678
Country of Origin
China

Dimensions

Length
10 ft
Width
1 in
Thickness
3/8 in
Length Tolerance
+/-1.00 in
Thickness - Foam
3/8 in
Width - Foam
1 in
Width Tolerance
+/-1.000 in
Length - Foam
10 ft

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Black
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056 2C5, FMVSS 302
Item - Foam
Foam Strip
Backing Type
Adhesive
Material - Foam
Neoprene
Density
20 lb/cu ft
Thickness Tolerance
+/-0.06 in
Backing Type - Foam
Adhesive
Tensile Strength
200 psi
Chemical Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Oil Resistance
Good
Abrasion Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
20 psi
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Firm (¿14 psi)
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Material Skin
None
Minimum Temperature
-70 Degrees F
Flexibility
Poor
Number of Adhesive Sides
1

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.