Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 7/16 in Thick, Black

  • Mfr # ZUSAESR-50

  • Zoro # G7271645


product price:  $38.59
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1 in
Thickness
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAESR-50
Zoro #
G7271645
UPC #
193005197933
Country of Origin
United States

Dimensions

Length
120 in
Width
1 in
Thickness
7/16 in
Width Tolerance
+/-0.063 in
Width - Foam
1 in
Length Tolerance
+2 in/-0.5 in
Thickness - Foam
7/16 in
Length - Foam
10 ft

Details

Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Thickness Tolerance
+/-0.06 in
Material - Foam
EPDM
Backing Type
Adhesive
Density
18 lb/cu ft
Color - Foam
Black
Standards
ASTM D1056 2A3, FMVSS 302
Tensile Strength
70 psi
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
275 Degrees F
Oil Resistance
Poor
Compression Set
25 %
Minimum Temperature
-90 Degrees F
Number of Adhesive Sides
1
Material Skin
None
Chemical Resistance
Good
Firmness @ 25% Deflection
11 psi
Adhesive Type
Acrylic
Firmness
Medium (9 to 13 psi)
Texture
Smooth
Grade
Standard
Weather Resistance
Excellent
Abrasion Resistance
Fair
Water Resistance
Excellent
Flexibility
Fair
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 7/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products