Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black

  • Mfr # CCE251/8X1-50T
  • Zoro # G6395216

product price: 
$
41.99
/ea

Key Features

Color
Black
Material
EPDM
Length
50 ft
Width
1 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCE251/8X1-50T
Zoro #
G6395216
UPC #
-
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Min. Temp. (F)
-90 F
Elongation
160%
Application
Gasket/Cushion/Seal
Item - Foam
Foam Strip
Color - Foam
Black
Type
Closed Cell
Finish
Textured
Tensile Strength (PSI)
60 psi
Material - Foam
EPDM
Standards
ASTM D10562A/RE41/II
Max. Temp. (F)
275 Degrees F
Backing Type - Foam
Adhesive
Cell Type - Foam
Water-Resistant Closed Cell
Durometer
30-50 (Shore 00)
Density
1 lb/cu ft
Thickness Tolerance
+0.03125 in/-0.015625 in
Tensile Strength
60 psi
Oil Resistance
Poor
Number of Adhesive Sides
1
Firmness @ 25% Deflection
3.5 psi
Maximum Adhesive Temperature
220 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Good
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Minimum Adhesive Temperature
-40 Degrees F
Compression Set
40 %
Grade
Flame-Resistant
Water Resistance
Excellent
Material Skin
None
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
220 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
50 ft
Width
1 in
Thickness
1/8 in
Width - Foam
1 in
Thickness - Foam
1/8 in
Length - Foam
50 ft
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 220 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.