Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black

  • Mfr # P8112ULRL00.50XOH

  • Zoro # G3036868


product price:  $12.69
/ea

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
1/2 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8112ULRL00.50XOH
Zoro #
G3036868
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
1/2 in
Thickness
1/8 in
Length Tolerance
+/-3.000 in
Width Tolerance
+/-0.030 in
Width - Foam
1/2 in
Thickness - Foam
1/8 in
Length - Foam
50 ft

Details

Item
EPDM Neoprene SBR Strip
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Strip
Cell Type
Closed Cell
Density
6 lb/cu ft
Tensile Strength (PSI)
75
Backing Type - Foam
Adhesive
Color - Foam
Black
Temp. Range
-40 to 250 Degrees F
Material - Foam
Neoprene/EPDM/SBR
Item - Foam
Foam Strip
Stretch Limit
1.5
Firmness @ 25% Deflection (PSI)
5 to 9
Tensile Strength
75 psi
Thickness Tolerance
+/-0.02 in
Cell Type - Foam
Water-Resistant Closed Cell
Finish
Smooth Cellular
Temp. Range (F)
-40 to 250
Standards
ASTM D1056 2C2, CAN, CSA C22.2 #017-92, FMVSS 302, UL 94-HF1
Backing Type
Adhesive
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
7 psi
Maximum Adhesive Temperature
140 Degrees F
Chemical Resistance
Fair
Oil Resistance
Good
Number of Adhesive Sides
1
Water Resistance
Good
Minimum Adhesive Temperature
0 Degrees F
Adhesive Type
Rubber
Firmness
Soft (5 to 8 psi)
Grade
Flame-Resistant
Material Skin
None
Compression Set
25 %
Weather Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Fair

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products