Foam Strip, Water-Resistant Closed Cell, 2 in W, 36 in L, 1 in Thick, Black

  • Mfr # ZUSANSR-275

  • Zoro # G6758615


product price:  $73.89
/ea

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
2 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-275
Zoro #
G6758615
UPC #
193005242534
Country of Origin
China

Dimensions

Length
36 in
Width
2 in
Thickness
1 in
Thickness - Foam
1 in
Length - Foam
36 in
Width - Foam
2 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Thickness Tolerance
+/-0.12 in
Backing Type - Foam
Adhesive
Material - Foam
Neoprene
Tensile Strength (PSI)
100
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
9
Item - Foam
Foam Strip
Standards
ASTM D1056 2C3, FMVSS 302
Backing Type
Adhesive
Density
20 lb/cu ft
Tensile Strength
100 psi
Number of Adhesive Sides
1
Abrasion Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Medium (9 to 13 psi)
Material Skin
None
Minimum Temperature
-70 Degrees F
Firmness @ 25% Deflection
13 psi
Texture
Smooth
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Weather Resistance
Excellent
Grade
Standard
Oil Resistance
Good
Flexibility
Fair
Chemical Resistance
Fair
Water Resistance
Good

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 36 in, Width 2 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.