Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Red

  • Mfr # ZUSASSR-104
  • Zoro # G2442914
product price: 
$
41.89
/ea

Key Features

Color
Red
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-104
Zoro #
G2442914
UPC #
193005261382
Country of Origin
China
Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength (PSI)
100
Cell Type - Foam
Closed Cell
Color - Foam
Red
Item - Foam
Foam Sheet
Temp. Range (F)
-100 Degrees to 500 Degrees F
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
10
Backing Type - Foam
Adhesive
Density
42 lb/cu ft
Standards
ASTM D1056 2D3
Material - Foam
Silicone
Tensile Strength
100 psi
Firmness @ 25% Deflection
10 psi
Texture
Textured
Water Resistance
Good
Material Skin
None
Number of Adhesive Sides
2
Grade
Standard
Oil Resistance
Fair
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Firmness
Medium (9 to 13 psi)
Flexibility
Fair
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Length - Foam
12 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products