Foam Strip, Water-Resistant Closed Cell, 2 in W, 60 in L, 5/8 in Thick, Black

  • Mfr # ZUSAESR-64

  • Zoro # G7271925


product price:  $46.65
/ea

Key Features

Color
Black
Material
EPDM
Length
5 ft
Width
2 in
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-64
Zoro #
G7271925
UPC #
193005198084
Country of Origin
United States

Dimensions

Length
5 ft
Width
2 in
Thickness
5/8 in
Thickness - Foam
5/8 in
Width - Foam
2 in
Length Tolerance
+2.00/-0.500 in
Width Tolerance
+/-0.063 in
Length - Foam
60 in

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Thickness Tolerance
+/-0.09 in
Density
18 lb/cu ft
Backing Type - Foam
Adhesive
Material - Foam
EPDM
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056 2A3, FMVSS 302
Color - Foam
Black
Item - Foam
Foam Strip
Tensile Strength
70 psi
Chemical Resistance
Good
Number of Adhesive Sides
1
Water Resistance
Excellent
Abrasion Resistance
Fair
Grade
Standard
Weather Resistance
Excellent
Texture
Smooth
Adhesive Type
Acrylic
Firmness @ 25% Deflection
11 psi
Compression Set
25 %
Firmness
Medium (9 to 13 psi)
Oil Resistance
Poor
Minimum Temperature
-90 Degrees F
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Fair
Maximum Temperature
275 Degrees F

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 60 in, Width 2 in, Thickness 5/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.