Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black

  • Mfr # CCE251/8X3/450T

  • Zoro # G6729554


product price:  $36.19
/ea

Key Features

Color
Black
Material
EPDM
Length
50 ft
Width
3/4 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCE251/8X3/450T
Zoro #
G6729554
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
3/4 in
Thickness
1/8 in
Length - Foam
50 ft
Thickness - Foam
1/8 in
Width - Foam
3/4 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Finish
Textured
Max. Temp. (F)
+275 F
Color - Foam
Black
Min. Temp. (F)
-90 F
Durometer
30-50 (Shore 00)
Application
Gasket/Cushion/Seal
Type
Closed Cell
Item - Foam
Foam Strip
Elongation
160%
Backing Type
Adhesive
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D10562A/RE41/II
Backing Type - Foam
Adhesive
Material - Foam
EPDM
Tensile Strength (PSI)
60
Thickness Tolerance
+0.03125 in/-0.015625 in
Density
1 lb/cu ft
Tensile Strength
60 psi
Maximum Adhesive Temperature
220 Degrees F
Texture
Smooth
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-40 Degrees F
Grade
Flame-Resistant
Maximum Temperature
220 Degrees F
Firmness @ 25% Deflection
3.5 psi
Oil Resistance
Poor
Weather Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Chemical Resistance
Good
Compression Set
40 %
Minimum Temperature
-40 Degrees F
Material Skin
None
Water Resistance
Excellent
Abrasion Resistance
Fair
Adhesive Type
Acrylic

Description

Foam Strip, Material EPDM, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/4 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 220 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products