Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black

  • Mfr # CCE251/8X3/850T

  • Zoro # G7143166


product price:  $17.59
/ea

Key Features

Color
Black
Material
EPDM
Length
50 ft
Width
5/12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCE251/8X3/850T
Zoro #
G7143166
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
5/12 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Width - Foam
3/8 in
Length - Foam
50 ft
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Durometer
30-50 (Shore 00)
Material - Foam
EPDM
Cell Type - Foam
Water-Resistant Closed Cell
Max. Temp. (F)
+275 F
Finish
Textured
Backing Type - Foam
Adhesive
Min. Temp. (F)
-90 F
Standards
ASTM D10562A/RE41/II
Application
Gasket/Cushion/Seal
Color - Foam
Black
Backing Type
Adhesive
Tensile Strength (PSI)
60
Item - Foam
Foam Strip
Type
Closed Cell
Elongation
160%
Density
1 lb/cu ft
Thickness Tolerance
+0.03125 in/-0.015625 in
Tensile Strength
60 psi
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Weather Resistance
Excellent
Texture
Smooth
Grade
Flame-Resistant
Chemical Resistance
Good
Material Skin
None
Minimum Temperature
-40 Degrees F
Water Resistance
Excellent
Minimum Adhesive Temperature
-40 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Maximum Temperature
220 Degrees F
Oil Resistance
Poor
Firmness
Extra Soft (0 to 4 psi)
Firmness @ 25% Deflection
3.5 psi
Number of Adhesive Sides
1
Compression Set
40 %

Description

Foam Strip, Material EPDM, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/8 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 220 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.