Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 4 in W, 50 ft L, 1/4 in Thick, Black

  • Mfr # P8125ULRL04.00XOH
  • Zoro # G3037148

product price: 
$
79.29
/ea

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
4 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P8125ULRL04.00XOH
Zoro #
G3037148
UPC #
-
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
75 psi
Backing Type
Adhesive
Material - Foam
Neoprene/EPDM/SBR
Cell Type - Foam
Water-Resistant Closed Cell
Density
6 lb/cu ft
Item - Foam
Foam Strip
Finish
Smooth Cellular
Temp. Range (F)
-40 Degrees to 250 Degrees F
Stretch Limit
1.5
Backing Type - Foam
Adhesive
Thickness Tolerance
+/-0.025 in
Firmness @ 25% Deflection (PSI)
5 to 9
Color - Foam
Black
Standards
ASTM D1056 2C2, UL 94-HF1
Tensile Strength
75 psi
Firmness
Soft (5 to 8 psi)
Compression Set
25 %
Firmness @ 25% Deflection
7 psi
Abrasion Resistance
Fair
Water Resistance
Good
Adhesive Type
Rubber
Oil Resistance
Good
Minimum Temperature
-40 Degrees F
Material Skin
None
Chemical Resistance
Fair
Maximum Adhesive Temperature
140 Degrees F
Weather Resistance
Excellent
Number of Adhesive Sides
1
Maximum Temperature
250 Degrees F
Grade
Flame-Resistant
Texture
Smooth
Minimum Adhesive Temperature
0 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene/EPDM/SBR
Wire Color
Black
Traction Material
Neoprene/EPDM/SBR

Dimensions

Length
50 ft
Width
4 in
Thickness
1/4 in
Length Tolerance
+/-3.000 in
Length - Foam
50 ft
Width Tolerance
+/-0.090 in
Thickness - Foam
1/4 in
Width - Foam
4 in

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.