Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black

  • Mfr # CCN593/165/850T
  • Zoro # G6156927
product price: 
$
48.79
/ea

Key Features

Color
Black
Material
Neoprene
Length
50 ft
Width
5/8 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCN593/165/850T
Zoro #
G6156927
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
5/8 in
Thickness
3/16 in
Thickness - Foam
3/16 in
Width - Foam
5/8 in
Length - Foam
50 ft
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Color - Foam
Black
Type
Closed Cell
Backing Type
Adhesive
Standards
ASTM D10562/2C2/SCE42/II
Material - Foam
Neoprene
Tensile Strength (PSI)
70
Finish
Textured
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Strip
Density
0.7 lb/cu ft
Thickness Tolerance
+/-0.03125 in
Tensile Strength
60 psi
Water Resistance
Good
Compression Set
35 %
Texture
Smooth
Weather Resistance
Excellent
Grade
Flame-Resistant
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Maximum Temperature
230 Degrees F
Chemical Resistance
Fair
Minimum Adhesive Temperature
-40 Degrees F
Number of Adhesive Sides
1
Firmness @ 25% Deflection
3.5 psi
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-40 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Material Skin
None
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 5/8 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.7 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.