White Cross-Linked Polyethylene Foam Sheet, 2 lbs / cu. ft., 1 in Thick x 48 in Wide x 96 in Long
- Mfr # ZUSA-XPE-716
- Zoro # G823416740
product price:Â
$
433.99
/ea
Key Features
Material
Polyethylene Foam
Color
White
Length
96 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-XPE-716
- Zoro #
- G823416740
- UPC #
- 197666211298
- Country of Origin
- China
Dimensions
- Length
- 96 in
- Width
- 48 in
Details
- Item
- Foam Sheet
- Material
- Polyethylene Foam
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.