Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoamSheet, Epichlorohydrin, Black, 12in

  • Mfr # ZUSAECHSR-13

  • Zoro # G103533266


product price: $43.69
/ea

Key Features

Color
Black
Material
Epichlorohydrin
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAECHSR-13
Zoro #
G103533266
UPC #
193005337766
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
5/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Epichlorohydrin Sheet
Color
Black
Material
Epichlorohydrin
Shape
Sheet
Cell Type
Closed Cell
Standards
ASTM D1056 2C1, FMVSS 302
Backing Type
Plain
Tensile Strength
40 psi
Density
15 lb/cu ft
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Grade
Standard
Number of Adhesive Sides
0
Material Skin
None
Maximum Temperature
300 Degrees F
Texture
Smooth
Chemical Resistance
Excellent
Water Resistance
Good
Firmness @ 25% Deflection
4 psi
Oil Resistance
Excellent

Description

Epichlorohydrin Foam Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.