Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoamSheet, Epichlorohydrin, Black, 36in

  • Mfr # ZUSAECHSR-36

  • Zoro # G903533275


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Epichlorohydrin
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAECHSR-36
Zoro #
G903533275
UPC #
193005500610
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
5/16 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Epichlorohydrin Sheet
Color
Black
Material
Epichlorohydrin
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Standards
ASTM D1056 2C1, FMVSS 302
Tensile Strength
40 psi
Density
15 lb/cu ft
Flexibility
Excellent
Grade
Standard
Chemical Resistance
Excellent
Firmness @ 25% Deflection
4 psi
Water Resistance
Good
Adhesive Type
Acrylic
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Fair
Material Skin
None
Weather Resistance
Excellent
Oil Resistance
Excellent
Texture
Smooth
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
300 Degrees F
Minimum Adhesive Temperature
-30 Degrees F

Description

Epichlorohydrin Foam Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.