FoamStrip, NaturalSponge, Black, 120in

  • Mfr # ZUSANATSR-75
  • Zoro # G603888170
product price: 
$
19.79
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
120 in
Width
3/4 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANATSR-75
Zoro #
G603888170
UPC #
193005488017
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Natural Sponge
Shape
Strip
Cell Type
Open Cell
Standards
ASTM D1056 1A2, MIL-STD-670, MILC-3133
Backing Type
Adhesive
Density
26 lb/cu ft
Grade
Military Specification
Temperature Range
-20 Degrees F to 160 Degrees F
Foam Shape
Strip
Weather Resistance
Fair
Minimum Temperature
-20 Degrees F
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Maximum Temperature
160 Degrees F
Material Skin
None
Abrasion Resistance
Good
Flexibility
Good
Oil Resistance
Fair
Texture
Textured
Foam Backing
1-Sided Adhesive
Firmness
Soft (5 to 8 psi)
Water Resistance
Good
Firmness @ 25% Deflection
8 psi
Chemical Resistance
Fair
Foam Adhesive
1 - Acrylic
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black

Dimensions

Length
120 in
Width
3/4 in
Thickness
3/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Nominal Size (WxL)
3/4 in x 10 ft

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.