Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Roll, Hard, Al, 0.002 Thx18 In W, 50 Ft

  • Mfr # 4UGJ2

  • Zoro # G3451935


product price: $40.29
/ea

Key Features

Alloy Type
1100
Finish
Plain
Length
50 ft
Temper
Full Hard
Standards
B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UGJ2
Zoro #
G3451935
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.002 in
Width
18 in
Length
50 ft
Length Tolerance
+/-0.1 in
Width Tolerance
+/-0.01 in
Roll Length
50 ft
Overall Width
18 in

Details

Alloy Type
1100
Finish
Plain
Temper
Full Hard
Standards
B209
Typical Tensile Strength
27,000 psi
Material
Aluminum
Item
Aluminum Foil Roll
Thickness Tolerance
+/-0.0002 in
Typical Yield Strength
24,000 psi
Heat Treatment
No Heat Treatment
Yield Strength
4 ksi
Application
Commercial Filters, Decorative Applications, Fin Stock, Giftware and Reflectors, Heat Exchanger Fins, Sheet Metal Work, Tags and Names Plates, Tapes
Tolerance Rating
Standard
Shape
Roll
Fabrication
Hot Rolled
System of Measurement
Inch
Material Grade
1100
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Tensile Strength
12 ksi
Mechanical Finish
Mill
Maximum Temperature
1,200 Degrees F
Appearance
Mill
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 18 in, Roll Length 50 ft, Thickness 0.002 in, Length Type Roll, Mechanical Finish Mill, Temper Full Hard, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Tensile Strength 12 ksi, Yield Strength 4 ksi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.