Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Roll, Hard, Al, 0.003 Thx18 In W, 100Ft

  • Mfr # 4UGK1

  • Zoro # G2759854


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
1100
Finish
Plain
Length
100 ft
Temper
Full Hard
Standards
B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UGK1
Zoro #
G2759854
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.003 in
Width
18 in
Length
100 ft
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.1 in
Roll Length
100 ft
Overall Width
18 in

Details

Alloy Type
1100
Finish
Plain
Temper
Full Hard
Standards
B209
Typical Tensile Strength
27,000 psi
Item
Aluminum Foil Roll
Thickness Tolerance
+/-0.0003 in
Typical Yield Strength
24,000 psi
Material
Aluminum
Mechanical Finish
Mill
Application
Commercial Filters, Decorative Applications, Fin Stock, Giftware and Reflectors, Heat Exchanger Fins, Sheet Metal Work, Tags and Names Plates, Tapes
Tolerance Rating
Standard
Shape
Roll
Material Grade
1100
Heat Treatable
Not Heat Treatable
Tensile Strength
12 ksi
Fabrication
Hot Rolled
Maximum Temperature
1,200 Degrees F
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Appearance
Mill
Yield Strength
4 ksi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 18 in, Roll Length 100 ft, Thickness 0.003 in, Length Type Roll, Mechanical Finish Mill, Temper Full Hard, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Tensile Strength 12 ksi, Yield Strength 4 ksi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.