Shop All Foil Tape
Zoro Select
Foil Tape, Silicone, 36 yd. L, 1" W, PK36
Mfr # TC955
Zoro # G0354553
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 36 yd.
- Tape Thickness 4 mil
- Material Glass Cloth Aluminum
- Series TC955
Product Information
- Brand Zoro Select
- MFR # TC955
- Zoro # G0354553
- UPC # 888519380437
- Country of Origin United States
- Category Foil Tape
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 36 yd. |
Tape Width | 1 in |
Tape Length | 36 yd |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.9 m |
Metric Tape Width | 25.4 mm |
Details
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC955, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5491)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1.5" X 60YD)
- 3M Masking Tape, Green, 48mm Tape Width (UVG)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- Zoro Select Foil Tape