Shop All Foil Tape
Zoro Select
Foil Tape, Silicone, 36 yd. L, 3" W, PK16
Mfr # TC955
Zoro # G0354538
product price: $1,509.99
/pk 16, $94.37/ea
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Tape Thickness 4 mil
- Material Glass Cloth Aluminum
- Series TC955
Product Information
- Brand Zoro Select
- MFR # TC955
- Zoro # G0354538
- UPC # 888519380451
- Country of Origin United States
- Category Foil Tape
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Tape Width | 3 in |
Tape Length | 36 yd |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Imperial Tape Width | 3 in |
Details
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC955, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Aluminum Putty (F) 3 lb (10620)
- CABOT 10 lb CAB-O-SIL M5, White, Silica Base (1-52BG)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- SIKA Sika 235814 Fast Fix Concrete Rapid Patch (235814)
- NASHUA Foil Tape, 48mm x 10m, Silver (361-11)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- TAPECASE Glass Foil Tape, 1 In. x 5 Yd., Silver (15C646)
- VENTURECLAD 3M Insulation Jacketing Tape, Natural Aluminum, 23 x 150', 1577CW (7100043718)
- Zoro Select Foil Tape