Zoro Select

Foil Tape, Silver, 36 yd. L, 2" W, PK24


product price: $1,476.99
/pk 24, $61.54/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Duct Tape Width 2"
  • Duct Tape Length 36 yd.
  • Tape Thickness 4 mil
  • Material Glass Cloth Aluminum
  • Series TC955
See all product information

Product Information

Dimensions

Duct Tape Width 2"
Duct Tape Length 36 yd.
Tape Width 2 in
Tape Length 36 yd
Metric Tape Length 32.9 m
Imperial Tape Length 36 yd
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm

Details

Tape Thickness 4 mil
Material Glass Cloth Aluminum
Series TC955
Tensile Strength 100 lb./in.
Duct Tape Thickness 6.8 mil
Duct Tape Adhesive Silicone
Tape Adhesive Material Silicone
Maximum Tape Performance Temperature 500 Degrees F
Color Silver
Minimum Tape Performance Temperature Not Rated
Tape Backing Material Aluminum
Item Foil Tape
Tape Color Silver
Standards Chrysler Specification MSNA1-7, Ford Specification ESXU5T1A303-AA type D01 (150C), Delphi Specification M2283
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 100 lb/in
Tape Shape Continuous Roll
Tape Adhesive Strength 35 oz/in
Tape Adhesive Silicone
Tape Elongation 5 %
Number of Adhesive Sides 1
Brand and Series GRAINGER APPROVED TC955
Adhesion to Steel 35 oz/in
Specifications Met Chrysler Specification, Delphi Specification, Ford Specification
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse
Tape Brand Vendor Approved
Tape Type Foil Tape
Temperature Range Up to 500 Degrees F
Tape Sub-Type General Purpose Foil Tape
Tape Adhesive Format Single-Sided
Tape Backing Construction Foil
Liner Included No Liner
Environment Indoor and Outdoor
Product Form Continuous Roll

Description

Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC955, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.