Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair Cart, 300 lb. Load Capacity

  • Mfr # 3W076

  • Zoro # G6126206


product price: $253.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Overall Length
77 in
Overall Width
19 1/2 in
Overall Height
42 in
For Max. Number of Chairs
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W076
Zoro #
G6126206
UPC #
190735482841
Country of Origin
China

Dimensions

Overall Length
77 in
Overall Width
19 1/2 in
Overall Height
42 in
Caster Width
1-1/4"
Caster Dia.
4"
Caster Wheel Dia.
4 in
Overall LxWxH
77 in x 19 1/2 in x 42 in
For Maximum Chair Width
19 in
For Minimum Chair Width
15 1/4 in

Details

Item
Cart for Folding Chairs
Load Capacity
300 lb
For Max. Number of Chairs
30
Finish
Powder Coated
Frame Material
Steel
Caster Type
(4) Swivel
Number of Casters
4
Caster Material
Polyurethane
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Frame Color
Black
Frame Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(4) Swivel

Description

Cart for Folding Chairs, Load Capacity 300 lb, For Max. Number of Chairs 30, For Minimum Chair Width 15 1/4 in, For Maximum Chair Width 19 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.