Zoro Select

Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Width: 15 in


product price: $318.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Folded Width 15 in
  • Color Gray
  • Opening Width 8 to 9 ft
  • In Use Height 7 1/2 ft
  • Includes 48 in Locking Bar, Bearing Washer, L-Bracket
See all product information

Product Information

Dimensions

Folded Width 15 in
Opening Width 8 to 9 ft
In Use Height 7 1/2 ft
Folded Height 8 ft

Details

Item Folding Gate
Color Gray
Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Material Steel
Caster Type Swivel
Folding Gate Door Type Single
Finish Powder Coated
Mounting Universal
Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin

Description

Folding Gate, Single, Color Gray, Opening Width 8 to 9 ft, Folded Width 15 in, Folded Height 8 ft, In Use Height 7 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.