Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Hand Truck, 275 lb., Aluminum

  • Mfr # 30ZM68

  • Zoro # G6194605


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Width
19 in
Material
Aluminum
Color
Silver/Black
Load Capacity
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30ZM68
Zoro #
G6194605
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
40 in
Overall Width
19 in
Wheel Diameter
10 in
Folded Depth
2 1/2 in
Wheel Width
1 1/4 in
Folded Width
19 1/4 in
Overall Depth
38 in
Noseplate Width
14 in
Noseplate Depth
8 1/4 in
Folded Height
32 1/2 in
Nose Plate Width
19 in
Nose Plate Depth
13 3/4 in
Folded HxWxD
32 1/2 in x 18 1/2 in x 2 1/2 in
Wheel Dia.
7 in
Nose Plate WxD
14 in x 8 1/4 in
Overall HxWxD
40 in x 19 in x 38 in
Nose Plate Thickness
7/16 in

Details

Material
Aluminum
Color
Silver/Black
Load Capacity
275 lb
Item
Telescoping Thin-Profile Folding Hand Truck
Wheel Type
Solid
Handle Type
Extendable
Finish
Aluminum, Plastic
Wheel Bearings
Plain
Includes
Elastic Cord
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame
Frame Material
Aluminum
Nose Plate Profile
Standard
Nose Plate Material
Aluminum
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Release Type
Push Button
Includes Lever Pushoff
Without Lever Pushoff
Wheel Type/Material
Solid Rubber
Non-Marking Casters/Wheels
Yes
Wheel/Tread Material
Rubber
Securing Mechanism
Bungee Cord
Brake Type
No Caster Brake
Nose Plate Type
Open Tapered
Includes Foot Assist
Without Foot Assist

Description

Telescoping Thin-Profile Folding Hand Truck, Load Capacity 275 lb, Overall Height 42 3/4 in, Overall Width 19 1/4 in, Overall Depth 20 1/2 in, Folded Height 32 1/2 in, Folded Width 19 1/4 in, Folded Depth 2 1/2 in, Frame Type Flat Back, Handle Type Extendable, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 13 3/4 in, Nose Plate Width 19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.