Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Hand Truck, Load Cap 200 Lb

  • Mfr # 40665

  • Zoro # G4459341


product price: $74.15
/ea

Key Features

Overall Height
37 in
Overall Width
20 in
Material
Steel
Color
Red
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40665
Zoro #
G4459341
UPC #
091919406656
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
20 in
Wheel Diameter
5 in
Overall Depth
13 in
Folded Width
20 in
Noseplate Width
14 in
Folded Depth
12 in
Wheel Width
1 1/2 in
Folded Height
26 1/2 in
Noseplate Depth
6 in
Nose Plate Depth
6 in
Nose Plate Width
14 in
Overall HxWxD
37 in x 20 in x 13 in
Wheel Dia.
5 in
Folded HxWxD
26 1/2 in x 20 in x 12 in
Nose Plate WxD
14 in x 6 in
Nose Plate Thickness
3/16 in

Details

Material
Steel
Color
Red
Load Capacity
200 lb
Item
Compact Stair-Climbing Folding Hand Truck
Wheel Type
Solid
Handle Type
Single
Assembled
Yes
Hand Truck Handle Type
Single Handle
Wheel Material
Poly
Includes
Stair Climber & Nose Plate Extension
Type
Folding
Finish
Rust-resistant Powder Coated
Wheel Bearings
Plain
Nose Plate Type
Solid Straight
Frame Material
Steel
Frame Type
Flat Back
For Surface Type
Cement or Paved Surface
Weight
17 lb
Non-Marking Casters/Wheels
No
Compatible with Product Type
Boxes
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Steel
Nose Plate Profile
Standard
Frame Gauge
16
Brake Type
No Caster Brake
Wheel/Tread Material
Polyurethane
Features
Folds up
Includes Foot Assist
Without Foot Assist
Release Type
Squeeze Clip
Includes Stair Climber
With Stair Climber
Hub Position
Center Mount
Frame Finish
Powder Coated
Wheel Type/Material
Solid Polyurethane

Description

Compact Stair-Climbing Folding Hand Truck, Load Capacity 200 lb, Overall Height 37 in, Overall Width 20 in, Overall Depth 13 in, Folded Height 26 1/2 in, Folded Width 20 in, Folded Depth 12 in, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Single, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 6 in, Nose Plate Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.