Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Natural Rubber Tubing

  • Mfr # ZUSA-HT-4994

  • Zoro # G606435050


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Standards
FDA
Material
Natural Rubber
Inside Diameter
2 in
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4994
Zoro #
G606435050
UPC #
193005267339
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Inside Diameter
2 in
Overall Length
25 ft
Outside Diameter
2 1/4 in

Details

Standards
FDA
Material
Natural Rubber
Item
Tubing
Peristaltic Pump Compatible
No
Flexibility
Flexible
Stripe Color
No Stripe
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Hardness
Shore A 45
Maximum Operating Temperature
180 Degrees F
Tube Form
Coil
Reinforcement
Not Reinforced
Application
Water
Autoclavable
No
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Resistance Properties
Wear Resistant
Clarity
Opaque
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Color
White
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 2 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.