Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Natural Rubber Tubing

  • Mfr # ZUSA-HT-7020

  • Zoro # G406435229


product price: $586.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.125 in
Material
Natural Rubber
Standards
FDA
Autoclavable
No
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7020
Zoro #
G406435229
UPC #
193005266233
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
8 1/4 in
Overall Length
10 ft
Inside Diameter
8 in

Details

Item
Tubing
Material
Natural Rubber
Standards
FDA
Autoclavable
No
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Clarity
Opaque
Maximum Operating Temperature
180 Degrees F
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Tube Form
Coil
Stripe Color
No Stripe
Application
Water
Hardness
Shore A 45
System of Measurement
Inch
Jacket Color
No Jacket
Color
White
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Wear Resistant
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.