Food Grade Natural Rubber Tubing
Mfr # ZUSA-HT-7122
Zoro # G306435091
product price: $42.89
/eaKey Features
Wall Thickness
0.125 in
Material
Natural Rubber
Standards
FDA
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7122
Zoro #
G306435091
UPC #
193005268312
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Outside Diameter
4 1/4 in
Inside Diameter
4 in
Overall Length
1 ft
Description
Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 1/4 in, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.