Food Grade Natural Rubber Tubing
Mfr # ZUSA-HT-7135
Zoro # G806435201
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.125 in
Material
Natural Rubber
Standards
FDA
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-HT-7135
Zoro #
G806435201
UPC #
193005270919
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Overall Length
2 ft
Outside Diameter
8 1/4 in
Inside Diameter
8 in
Description
Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.