Food Grade Natural Rubber Tubing
Mfr # ZUSA-HT-7136
Zoro # G806435225
product price: $292.99
/eaKey Features
Wall Thickness
0.125 in
Standards
FDA
Material
Natural Rubber
Overall Length
5 ft
Peristaltic Pump Compatible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7136
Zoro #
G806435225
UPC #
193005270957
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Overall Length
5 ft
Outside Diameter
8 1/4 in
Inside Diameter
8 in
Description
Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.