Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Natural Rubber Tubing

  • Mfr # ZUSA-HT-7141

  • Zoro # G006434806


product price: $224.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Wall Thickness
0.125 in
Standards
FDA
Material
Natural Rubber
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Inside Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7141
Zoro #
G006434806
UPC #
193005271022
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Inside Diameter
12 in
Overall Length
2 ft
Outside Diameter
12 1/4 in

Details

Standards
FDA
Material
Natural Rubber
Item
Tubing
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
180 Degrees F
Autoclavable
No
Stripe Color
No Stripe
Clarity
Opaque
Flexibility
Flexible
Resistance Properties
Wear Resistant
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Hardness
Shore A 45
Tube Form
Coil
Jacket Color
No Jacket
Color
White
Application
Water
System of Measurement
Inch
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 12 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 12 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.