Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Steel Wire Reinforced PVC

  • Mfr # ZUSA-HT-6510

  • Zoro # G706435202


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Color
Clear
Material
PVC
Flexibility
Semi-Flexible
Standards
3-A 20-27, FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6510
Zoro #
G706435202
UPC #
193005275303
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Inside Diameter
3/4 in
Bend Radius
7 7/8 in
Overall Length
25 ft
Outside Diameter
1 1/4 in

Details

Item
Tubing
Color
Clear
Material
PVC
Flexibility
Semi-Flexible
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
System of Measurement
Inch
Autoclavable
No
For Environment
High Pressure
Industry Application
Pharmaceutical
Flow Application
Food and Beverage
Tube Form
Coil
Peristaltic Pump Compatible
No
Chemical Compatibility
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Reinforcement
Spring Steel Wire
For Fluid Type
Beverages
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 65
Clarity
Clear
Maximum Operating Pressure
80 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.