Food Grade Steel Wire Reinforced PVC

  • Mfr # ZUSA-HT-6512

  • Zoro # G506435150


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Flexibility
Semi-Flexible
Color
Clear
Standards
3-A 20-27, FDA
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6512
Zoro #
G506435150
UPC #
193005275327
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Overall Length
25 ft
Inside Diameter
1 1/4 in
Bend Radius
11 13/16 in
Outside Diameter
1 3/4 in

Details

Item
Tubing
Flexibility
Semi-Flexible
Color
Clear
Standards
3-A 20-27, FDA
Material
PVC
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Industry Application
Pharmaceutical
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
System of Measurement
Inch
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Color
No Jacket
Tube Form
Coil
Maximum Operating Pressure
50 psi
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
No
Reinforcement
Spring Steel Wire
For Fluid Type
Beverages
For Environment
High Pressure
Hardness
Shore A 65
Autoclavable
No
Fitting Compatibility
Barbed
Flow Application
Food and Beverage
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.