Food Grade Steel Wire Reinforced PVC

  • Mfr # ZUSA-HT-6520

  • Zoro # G106435079


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.156 in
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
Color
Clear
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6520
Zoro #
G106435079
UPC #
193005279295
Country of Origin
China

Dimensions

Wall Thickness
0.156 in
Outside Diameter
13/16 in
Bend Radius
5 29/32 in
Inside Diameter
1/2 in
Overall Length
100 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
Color
Clear
Material
PVC
Application
Beverage, Food, Water
Maximum Operating Pressure
90 psi
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Spring Steel Wire
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Chemical Compatibility
Industry Application
Pharmaceutical
Flow Application
Food and Beverage
Stripe Color
No Stripe
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Clear
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
Hardness
Shore A 65
Tube Form
Coil
For Fluid Type
Beverages
Resistance Properties
Hardening Resistant, Swelling Resistant
For Environment
High Pressure
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.