Food Grade Steel Wire Reinforced PVC

  • Mfr # ZUSA-HT-6523

  • Zoro # G106435215


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Color
Clear
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6523
Zoro #
G106435215
UPC #
193005279325
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Diameter
1 in
Bend Radius
9 7/8 in
Overall Length
100 ft
Outside Diameter
1 3/8 in

Details

Item
Tubing
Color
Clear
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
Material
PVC
Application
Beverage, Food, Water
Industry Application
Pharmaceutical
Jacket Material
No Jacket
Reinforcement
Spring Steel Wire
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Autoclavable
No
Peristaltic Pump Compatible
No
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
For Fluid Type
Beverages
Fitting Compatibility
Barbed
Maximum Operating Pressure
60 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
Food Application
Dairy, Food, and Beverage
Flow Application
Food and Beverage
Maximum Operating Temperature
140 Degrees F
Jacket Color
No Jacket
Tube Form
Coil
For Environment
High Pressure
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.