Food Grade Steel Wire Reinforced PVC

  • Mfr # ZUSA-HT-6597

  • Zoro # G506435112


product price: $35.29
/ea

Key Features

Wall Thickness
0.156 in
Color
Clear
Application
Beverage, Food, Water
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6597
Zoro #
G506435112
UPC #
193005275341
Country of Origin
China

Dimensions

Wall Thickness
0.156 in
Outside Diameter
13/16 in
Inside Diameter
1/2 in
Overall Length
10 ft
Bend Radius
5 29/32 in

Details

Item
Tubing
Color
Clear
Application
Beverage, Food, Water
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
Material
PVC
Jacket Material
No Jacket
Maximum Operating Pressure
90 psi
Peristaltic Pump Compatible
No
Food Application
Dairy, Food, and Beverage
Industry Application
Pharmaceutical
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 65
Flow Application
Food and Beverage
For Fluid Type
Beverages
Autoclavable
No
Tube Form
Coil
Stripe Color
No Stripe
Resistance Properties
Hardening Resistant, Swelling Resistant
Reinforcement
Spring Steel Wire
Fitting Compatibility
Barbed
For Environment
High Pressure
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Clarity
Clear
System of Measurement
Inch
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.