Food Grade Steel Wire Reinforced PVC

  • Mfr # ZUSA-HT-6599

  • Zoro # G106435178


product price: $50.35
/ea

Key Features

Wall Thickness
0.25 in
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6599
Zoro #
G106435178
UPC #
193005275365
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Outside Diameter
1 1/4 in
Overall Length
10 ft
Inside Diameter
3/4 in
Bend Radius
7 7/8 in

Details

Item
Tubing
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Standards
3-A 20-27, FDA
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Food Application
Dairy, Food, and Beverage
Clarity
Clear
Stripe Color
No Stripe
Hardness
Shore A 65
Reinforcement
Spring Steel Wire
For Fluid Type
Beverages
Flow Application
Food and Beverage
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
For Environment
High Pressure
Fitting Compatibility
Barbed
Chemical Compatibility
Tube Form
Coil
System of Measurement
Inch
Industry Application
Pharmaceutical
Maximum Operating Pressure
80 psi
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.