Shop ZORO SELECT
See all product information
Create Account
For Screw Size 1/4 in Stainless Steel, Plain Finish, 100 PK
- Mfr # 1NY50
- Zoro # G114923056
product price:Â
$
2.99
/pk of 100, $0.03/ea
Key Features
Material
Stainless Steel
Finish
Plain
For Screw Size
1/4 in
Maximum Thickness
1/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1NY50
- Zoro #
- G114923056
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- 410
- Color
- Silver
- Thickness Tolerance
- 0.023 in to 0.028 in
- Dimensional Standards
- ANSI B18.22.1
- Type
- External Tooth
- Pack Size
- Small Pack
- Hardness
- 40 HRC
- Item
- Lock Washer
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 1/4 in
- Maximum Thickness
- 1/32 in
- Outside Diameter - Maximum
- 33/64 in
- Inside Diameter - Maximum
- 17/64 in
- Outside Diameter
- 0.51 in
- Inside Diameter
- 0.267 in
Description
Lock Washer, External Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes 1/4 In., Inside Dia. 0.267 In., Outside Dia. 0.510 In., Thickness 0.028 In., Thickness Tolerance 0.023-0.028 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.