Zoro Homepage

For Screw Size #4 Silicon Bronze, Plain Finish, 100 PK

  • Mfr # U43150.011.0001

  • Zoro # G915586634


product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37

Key Features

Material
Silicon Bronze
Finish
Plain
For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U43150.011.0001
Zoro #
G915586634
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.114 in
Inside Diameter - Maximum
1/8 in
Outside Diameter - Maximum
13/64 in
Bearing Width - Minimum
1/32 in
Minimum Inside Diameter
7/64 in
Section Width - Minimum
3/64 in

Details

Material
Silicon Bronze
Finish
Plain
Hardness
90 HRB
Type
Standard
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1

Description

Split Lock Washer, Standard, Silicon Bronze, Fits Bolt Sizes #4, Inside Dia. 0.114 In., Outside Dia. 0.209 In., Thickness 0.025 In., Rockwell Hardness B90, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.