Zoro Homepage

Fork Extensions, 48in.L x 6inW, Strap, PK2

  • Mfr # 35LU42

  • Zoro # G9634737


product price: $343.99
/pr
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Includes
Steel Retaining Strap
Min. Fork Length
32 in
For Use With
Forks up to 2 in Thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35LU42
Zoro #
G9634737
UPC #
190735471197
Country of Origin
China

Dimensions

Min. Fork Length
32 in
Extension Length
48 in
Fork Width
6 in
Compatible Fork Height
2 in
Compatible Fork Width - Minimum
6 in
Compatible Fork Length
32 in
Compatible Fork Width - Maximum
6 in

Details

Material
Steel
Color
Yellow
Item
Fork Extensions
Includes
Steel Retaining Strap
For Use With
Forks up to 2 in Thick
Standards
ASME B56.1
Load Capacity - Maximum
5,000 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 5,000 lb, Material Steel, Compatible Fork Length 32 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 48 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.