Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Extensions, 84in.L x 4inW, Strap, PK2

  • Mfr # 35LU30

  • Zoro # G0469640


product price: $414.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Min. Fork Length
56 in
Standards
ASME B56.1
Extension Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35LU30
Zoro #
G0469640
UPC #
190735471074
Country of Origin
China

Dimensions

Min. Fork Length
56 in
Extension Length
84 in
Fork Width
4 in
Compatible Fork Width - Maximum
4 in
Compatible Fork Width - Minimum
4 in
Compatible Fork Height
2 in
Compatible Fork Length
56 in

Details

Material
Steel
Color
Yellow
Item
Fork Extensions
Standards
ASME B56.1
Includes
Steel Retaining Strap
For Use With
Forks up to 2 in Thick
Load Capacity - Maximum
3,000 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,000 lb, Material Steel, Compatible Fork Length 56 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 84 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.