Forklift Basic Head Light, Clear
Mfr # 10020093
Zoro # G7027097
product price: $37.45
/eaKey Features
Overall Height
4 in
Overall Width
6 in
Material
Metal/Plastic
Color
Clear
Includes
Wiring Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10020093
Zoro #
G7027097
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
6 in
Height
4 in
Width
6 in
Details
Material
Metal/Plastic
Color
Clear
Item
Forklift Basic Head Light
Includes
Wiring Lead
For Use With
Forklift Trucks
Features
Adjustable Mounting Bracket
Voltage
H3 12v36w
Description
Forklift Head Light, Product Type Forklift Basic Head Light, Includes Wiring Lead, Overall Width 6 in, Overall Height 4 in, Material Metal, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.