Shop ZORO SELECT
See all product information
Create Account
FOXTROT, Safety Glasses, Scratch Resistant, Clear Lens, Clear Frame, Half-Frame
- Mfr # 8CZ12
- Zoro # G9491545
product price:Â
$
2.99
/ea
Key Features
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Clear
Lens Coating
Scratch Resistant
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8CZ12
- Zoro #
- G9491545
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Half-Frame
- Frame Color
- Clear
- Lens Coating
- Scratch Resistant
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Series
- FOXTROT
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1-2003
- Photochromatic Lens
- No
- UV Protection
- 99.9%
- Includes Polarized Lens Coating
- No
Description
Safety Glasses, Series FOXTROT, Lens Color Clear, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.