Freeze(TM), Safety Glasses, Scratch-Resistant, Silver Mirror Lens, Frosted Clear Frame
- Mfr # 1VT89
- Zoro # G3366377
product price:Â
$
4.65
/ea
Key Features
Lens Color
Silver Mirror
Frame Color
Frosted Clear
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1VT89
- Zoro #
- G3366377
- UPC #
- 190735051832
- Country of Origin
- Unknown
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Silver Mirror
- Frame Color
- Frosted Clear
- Lens Coating
- Scratch-Resistant
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Series
- Freeze(TM)
- Standards
- ANSI Z87.1-2010
- Photochromatic Lens
- No
- Gender
- Unisex
- UV Protection
- 99.9%
Description
Safety Glasses, Series Freeze(TM), Gender Unisex, Lens Color Silver Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Frosted Clear, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Spatula, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.