Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
961 Y LRG REG
Zoro #
G3642615
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Fits Waist Size
36 to 38"
Details
Resists
Water, Flame
Includes
Elastic Suspenders
Standards
ASTM D6413
Material
Nylon
Closure Type
Hook-and-Loop, Storm Flap
Inseam
31" to 32"
Liner Material
Nylon
Seam Style
Sealed
Item
Flame-Resistant Rain Bib Overall
Color
Yellow
Gender
Men's
Number of Pockets
2
Description
Inseam 31 In. to 32 In., Flame-Resistant Rain Bib Overall, Material Nylon, Seam Style Sealed, Size L, Standards ASTM D6413, Gender Men's
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.