This item is Discontinued.

Zoro Select Frameless Flat Mirror, 12 x 18 In H, Glass FMGL-12X18-NF

Frameless Flat Mirror, 12 x 18 In H, Glass (Discontinued)

  • Mfr # FMGL-12X18-NF
  • Zoro # G3662032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMGL-12X18-NF
Zoro #
G3662032
UPC #
190735390894
Country of Origin
United States

Dimensions

Height
18 in
Mounting Hole Size
None
Width
12 in

Details

Item
Frameless Flat Mirror
Backing Material
No Backing
Mirror Environment
Indoor
Includes Mounting Hardware
Yes
Includes
Plastic Clip, Screws and Anchors

Description

Safety Mirror Item Flat Mirror, Mounting Type Mirror Hangers, Width 12 in, Height 18 in, Lens Material Glass, Backing Material No Backing, Mirror Environment Indoor, Includes Mounting Hardware Yes, Mounting Hole Size None, Frame Frameless, Includes Plastic Clip, Screws and Anchors, Frameless Flat Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.